BUSSMANN Finger-Safe Fuse Block

Sebelum PPN:
Rp549.900 - Rp5.199.900
Spesifikasi
UNSPSC39121411
Fuse Block DesignFinger-Safe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These finger-safe fuse blocks are compatible with 600VAC UL Class J fuses that provide a high interrupting rating for protecting against short circuits. They snap-mount to a 35mm DIN rail and may also have bolt holes for mounting to a panel. Indicating-style Class J fuse blocks have a visual indicator to make it easier to identify blown fuses for replacement.
Feature
Fuse Block Body Material Glass Filled PES Compatible Fuse Series FCF TCF Box Lug Amp Range 0 to 30 A Fits Fuse Type Class J For Fuse Size 1-7/8 in L x 3/4 in W x 1 in D Fuse Block Design Finger-Safe Rejection Height 1.25 in Length 2.3 in Mounting Style DIN Rail Chassis Number of Poles 1 Standards CSA Certified UL Listed Visual Indication Nonindicating Voltage Rating 600V AC/300V DC Width 0.75 in Wire Range 18 to 8 AWG

Ulasan Produk

Tidak ada ulasan