KEYSCO TOOLS File Handle & Holder

Sebelum PPN:
Rp779.900
Spesifikasi
UNSPSC27111902
Body MaterialAluminium
Flexible Adjustment TypeTurnbuckle Design
For File Length (inch)10
For use withBody File
Overall Length (inch)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
File holders attach to compatible, tangless auto body files that have mounting holes at each end. These adjustable holders allow flexible body files to sit flat or arc inward or outward to match workpiece contours.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
File Holder For File Length 10 in Body Material Aluminum For Use With Body File Rigidity Flexible Overall Length 10 in Flexible Adjustment Type Turnbuckle Design Body Color Gray Body Finish Enamel Features Three-Position Handle

Ulasan Produk

Tidak ada ulasan