SQUARE D External-Mount SPDs

Sebelum PPN:
Rp6.099.900
Spesifikasi
UNSPSC39121610
Amps (kA)40
Basic MaterialNonmetallic
Chase Nipple Size (inch)1/2
ColorBlack
Depth (inch)3.4
Enclosure MaterialPlastic
Enclosure NEMA Rating4X
FilteringNo
Length (inch)3
Max. Continuing Operating Voltage (V)1020 (AC)
Max. Surge Current per Phase (kA)40
Maximum Operating Temperature (°F)149
Modes of ProtectionL-L
ModularNo
Mounting StyleChase Nipple
Nominal Discharge Current (kA)10
Number of Poles3
Number of wires3 Wires
PhaseThree
Short Circuit Current Rating (kA)200
StandardsCSA C22.2 No 8; NEC 285 Type I; UL 1449:ed. 4 Type I
Status indicatorLED Light
System ConnectionParallel
UL SPD TypeType 1
Voltage (V)600 (AC Delta)
Voltage Protection Rating (V)3000 (L-L)
Width (inch)3.6
Wire Gauge (AWG)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Surge Protection Device Nonmetallic Chase Nipple Size 1/2 in Black Amps 40 kA Depth 3.4 in Enclosure Material Plastic Enclosure NEMA Rating 4X

Ulasan Produk

Tidak ada ulasan