5-2-1 COMPRESSOR SAVER External-Mount SPDs

Sebelum PPN:
Rp2.299.900 - Rp3.099.900
Spesifikasi
UNSPSC39121610
Enclosure NEMA Rating4X
FilteringNo
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)14
Modes of ProtectionL-G; L-L; L-N
Nominal Discharge Current (kA)20
Number of wires2 Wires + Ground
PhaseSingle
Status indicatorLED Light
System ConnectionParallel
Voltage (V)120/240 (AC)
Wire Gauge (AWG)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SPDs are used for HVAC/R compressors, air handlers, furnaces, and other HVAC equipment to detect and limit power surges to protect equipment from damage. They are mounted externally on the load side of the panel.
Feature
Surge Protection Device Nonmetallic Chase Nipple Size 1/2 in Black Amps 60 kA Depth 1.8 in Enclosure Material ABS Enclosure NEMA Rating 4X Joules 720 J

Ulasan Produk

Tidak ada ulasan