ICM External-Mount SPDs

Sebelum PPN:
Rp3.399.900
Spesifikasi
UNSPSC39121610
Amps (A)60
Basic MaterialMetallic
Chase Nipple Size (inch)3/4
ColorGray
Depth (inch)2.16
Enclosure MaterialSteel
Enclosure NEMA Rating3R
FilteringYes
Joules (J)1020
Length (inch)5
Lightning Impulse Current (kA)100
Max. Continuing Operating Voltage (V)130/260 (AC)
Max. Surge Current per Mode (kA)100
Max. Surge Current per Phase (kA)100
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)-31
Modes of ProtectionL-G; L-L; L-N; N-G
ModularNo
Mounting StyleKnockout
Nominal Discharge Current (kA)5
Number of Poles2
Number of wires3 Wires + Ground
PhaseSingle
Short Circuit Current Rating (A)10
StandardsUL Listed, Type 2
Status indicatorLED Light
System ConnectionParallel
UL SPD TypeType 2
Voltage (V)120/240 (AC Delta)
Voltage Protection Rating (V)1000 (N-G); 1200 (L-L); 800 (L-N); 900 (L-G)
Width (inch)2.78
Wire Gauge (AWG)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Surge Protection Device Metallic Chase Nipple Size 3/4 in Gray Amps 60 A Depth 2.16 in Enclosure Material Steel Enclosure NEMA Rating 3R Joules 1 020

Ulasan Produk

Tidak ada ulasan