SUPCO External-Mount SPDs

Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC39121610
Basic MaterialNonmetallic
Chase Nipple Size (inch)1/2
ColorClear
Depth (inch)3
Enclosure MaterialPlastic
Enclosure NEMA Rating4X
FilteringNo
IP Rating66
Length (inch)4
Max. Continuing Operating Voltage (V)150/300 (AC)
Maximum Operating Temperature (°F)158
Minimum Operating Temperature (°F)-40
Modes of ProtectionL-G; L-L; L-N; N-G
ModularNo
Mounting StyleSurface
Nominal Discharge Current (kA)10
Number of Poles2
Number of wires2 Wires + Ground
PhaseSingle
Short Circuit Current Rating (kA)10
StandardsUL 1449 4th Edition, Type 2
Status indicatorLED Light
System ConnectionParallel
UL SPD TypeType 2
Voltage (V)120/240 (AC)
Voltage Protection Rating (V)600 (L-G, L-N, N-G); 900 (L-L)
Width (inch)3
Wire Gauge (AWG)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SPDs are used for HVAC/R compressors, air handlers, furnaces, and other HVAC equipment to detect and limit power surges to protect equipment from damage. They are mounted externally on the load side of the panel.
Feature
Surge Protection Device Nonmetallic Chase Nipple Size 1/2 in Clear Depth 3 in Enclosure Material Plastic Enclosure NEMA Rating 4X

Ulasan Produk

Tidak ada ulasan