SOLAHD External-Mount SPDs

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC39121610
Basic MaterialMetallic
Chase Nipple Size (inch)1/2
Depth (inch)3.2
Enclosure MaterialMetal
Enclosure NEMA Rating12
Length (inch)6
Max. Continuing Operating Voltage (V)575/640 (AC)
Max. Surge Current per Mode (kA)50 (L-L; L-G)
Max. Surge Current per Phase (kA)100
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-40
Modes of ProtectionL-G; L-L
ModularNo
Mounting StyleChase Nipple
Noise Attenuation (dB)40
Nominal Discharge Current (kA)20
Number of Poles3
Number of wires3 Wires + Ground
PhaseThree
Short Circuit Current Rating (kA)100
StandardscULus Listed; RoHS; Type 2
Status indicatorAudible Alarm; LED Light
System ConnectionParallel
UL SPD TypeType 2
Voltage (V)480 (AC Delta)
Voltage Protection Rating (V)2000 (L-G, L-L)
Width (inch)4
Wire Gauge (AWG)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.
Feature
Surge Protection Device Metallic Chase Nipple Size 1/2 in Depth 3.2 in Enclosure Material Metal Enclosure NEMA Rating 12

Ulasan Produk

Tidak ada ulasan