TECHFLEX Cable Protector Expandable (Pelindung Kabel)

Sebelum PPN:
Rp359.900 - Rp5.799.900
Spesifikasi
UNSPSC39121713
Closure TypeNo Closure
ExpandableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This expandable cable sleeving is suitable for general purpose applications, such as organizing wire in homes and offices or protecting conduit in electrical systems. It protects conductors from abrasion, UV, and chemical damage. This sleeving stretches to several times its resting diameter to bundle large conductors or long runs. Wire, cable, and hose are pulled through the sleeving to form bundles.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Braided Sleeving Properties Abrasion Resistant Chemical Resistant UV Resistant Sleeve Construction Braided Material of Construction PET Max Operating Temperature 257 Degrees F Inside Diameter 1/8 in Wall Thickness 0.03 in Color Black Length 10 ft Closure Type No Closure For Use With Cables Wires Expandable Yes Standards ABYC Certified CSA Certified FAR-25 RoHS RU Certified For Maximum Bundle Diameter 0.25 in For Minimum Bundle Diameter 0.094 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait