MERSEN E-Rated Medium-Voltage Fuse

Sebelum PPN:
Rp1.899.900 - Rp2.299.900
Spesifikasi
UNSPSC39121608
AC Voltage Rating (V)4800
Body MaterialGMG
Body StyleCylindrical
ClassE-Rated
Diameter (inch)13/16
ElementSingle
Equivalent Brand and SeriesBussmann AMWNA; Mersen A480T
Equivalent SeriesA480T, AMWNA
Fits Fuse Block StyleNonrejection
Fuse Size L x Diameter (inch)5 5/8x13/16
Interrupt Rating (kA)50 (Sym.) at 4800V AC
Length (inch)5 5/8
SpeedTime Delay
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E-rated medium-voltage fuses protect against current overloads and short circuits in medium-voltage power transformers, feeder circuits, voltage switches, and metal-clad switchgears. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Medium Voltage Fuse 5 A 4800V AC Not Rated Class E-Rated A480T Series Nonindicating Time Delay Body Style Cylindrical Nonrejection Interrupt Rating 50kA (Sym.) at 4800V AC Fuse Size 5-5/8 in L x 13/16 in dia Length 5 5/8 in Diameter 13/16 in Equivalent Brand and Series Bussmann AMWNA Mersen A480T Equivalent Series A480T AMWNA Body Material GMG Single Element

Ulasan Produk

Tidak ada ulasan