BUSSMANN E-Rated Medium-Voltage Fuse

Sebelum PPN:
Rp19.999.900
Spesifikasi
UNSPSC39121604
AC Voltage Rating (V)15,500
Body MaterialFiberglass
Body StyleCylindrical
ClassE-Rated
Diameter (inch)1 5/8
ElementSingle
Equivalent Brand and SeriesBussmann CAVH
Equivalent SeriesCAVH
Fits Fuse Block StyleNonrejection
Fuse Size L x Diameter (inch)12 7/8x1 5/8
Interrupt Rating (kA)80 at 15,500V AC
Length (inch)12 7/8
SpeedTime Delay
StandardsBS; IEC 282-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E-rated medium-voltage fuses protect against current overloads and short circuits in medium-voltage power transformers, feeder circuits, voltage switches, and metal-clad switchgears. These current-limiting fuses prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.
Feature
Medium Voltage Fuse 1/2 A 15 500V AC Not Rated Class E-Rated CAVH Series Indicating Time Delay Body Style Cylindrical Nonrejection Interrupt Rating 80kA at 15 500V AC Fuse Size 12-7/8 in L x 1-5/8 in dia Length 12 7/8 in Diameter 1 5/8 in Equivalent Brand and Series Bussmann CAVH Equivalent Series CAVH Body Material Fiberglass Single Element Standards BS IEC 282-1

Ulasan Produk

Tidak ada ulasan