PROTO Engineering & Drilling Hammer (Martil / Palu)

Sebelum PPN:
Rp9.899.900
Spesifikasi
UNSPSC31160000
Face Diameter (inch)1 1/2 1 3/4 2
Face ShapeRound
Grip StyleRibbed
Hammers Included1.5 lb Brass Hammer2.6 lb Brass Hammer3.8 lb Brass Hammer
Handle MaterialFiberglass
Head MaterialBrass
Non-SparkingNo
Overall Length (inch)1415
Replaceable HandleNo
Size (lbs)1 1/234

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sets include multiple engineering hammers in different head weights to match the striking force to the task. Heavier heads hit harder while lighter heads provide greater control. Also known as engineer's hammers, they have a longer handle and wider head to gain greater momentum and hit harder than drilling hammers. They are commonly used to form metal and break wood or stone.
Feature
Hammer Set Hammer Set Type Brass Hammer Set Hammers Included 1.5 lb Brass Hammer 2.6 lb Brass Hammer 3.8 lb Brass Hammer Non-Sparking No Head Material Brass Face Diameter 1 1/2 in 1 3/4 in 2 in Face Shape Round Head Weight 1 1/2 lb 3 lb 4 lb Handle Material Fiberglass Grip Style Ribbed Dead Blow Hammer No Overall Length 14 in 15 in Container Type Foam Tray FME Compliant No Tether Ready No Replaceable Handle No

Ulasan Produk

Tidak ada ulasan