WESTWARD Engineering & Drilling Hammer (Martil / Palu)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC27111602
Face Diameter (inch)2
Face ShapeSquare
Grip StyleRibbed
Handle MaterialSteel
Head MaterialCopper
Head Weight (lbs)4
Non-SparkingNo
Overall Length (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking engineering hammers contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when hammering in environments where combustible dust or flammable liquids, gas, or vapors are present. Also known as engineer's hammers, they have a longer handle and wider head to gain greater momentum and hit harder than drilling hammers. They are commonly used to form metal and break wood or stone.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Non-Sparking Engineering Hammer Hammer Type Mini Sledge Hammer Non-Sparking No Handle Material Steel Head Material Copper Head Weight 4 lb Face Diameter 2 in Overall Length 12 in Handle Length 12 in Grip Style Ribbed Face Shape Square Dead Blow Hammer No Tether Ready No Handle Color Black Head Length 4 1/2 in

Ulasan Produk

Tidak ada ulasan