COUNCIL TOOL Engineering & Drilling Hammer (Martil / Palu)

Sebelum PPN:
Rp2.099.900 - Rp3.799.900
Spesifikasi
UNSPSC27111602
Face ShapeRound; Hexagon
Grip StyleRibbed
Handle MaterialFiberglass
Head MaterialBronze
Non-SparkingYes
Overall Length (inch)10
Replaceable HandleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-sparking engineering hammers contain no ferrous metals, so they resist creating sparks. This reduces the risk of ignition when hammering in environments where combustible dust or flammable liquids, gas, or vapors are present. Also known as engineer's hammers, they have a longer handle and wider head to gain greater momentum and hit harder than drilling hammers. They are commonly used to form metal and break wood or stone.
Feature
Non-Sparking Engineering Hammer Hammer Type Non-Sparking Hammer Non-Sparking Yes Handle Material Fiberglass Head Material Bronze Head Weight 2 1/2 lb Face Diameter 1 1/2 in Overall Length 10 in Handle Length 10 in Grip Style Ribbed Face Shape Hexagon Round Dead Blow Hammer No Tether Ready No Replaceable Handle No Face Material Manganese Bronze Alloy Features Non-Magnetic Non-Marring Non-Sparking Grip Material Rubber

Ulasan Produk

Tidak ada ulasan