ZSI End Cap & Cover for Strut Channel

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC39121204
ColorBlack
Conduit Trade Size1 5/8
Connection TypePush-In
FinishPainted
Flammability RatingUL 94 HB
For Strut Channel Size (inch)1 5/8
For use with1-5/8 in Strut Channels
Indoor/Outdoor UsageIndoor Only
MaterialThermoplastic Vulcanizate
Maximum Operating Temperature (°F)250
Minimum Operating Temperature (°F)-40
Overall Depth (inch)9/16
Overall Height (inch)9/16
Overall Length (ft)10
Overall Width (inch)1 11/16
Resistance PropertiesCorrosion Resistant
Thickness (inch)9/16
Thread Size (inch)5/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Channel covers create four-sided strut channel runs and hide conduit from view to give strut channel systems a neat, finished appearance. These covers slide under the open side of the strut channel and don't require any tools for installation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Channel Covers Color Black Finish Painted Thermoplastic Vulcanizate Overall Length 10 ft Overall Width 1 11/16 in Overall Depth 9/16 in Overall Height 9/16 in Conduit Type Strut Conduit Size 1 5/8 in Connection Type Push-In Flammability Rating UL 94 HB For Strut Channel Size 1 5/8 in For Use With 1 5/8 in Strut Channels Indoor/Outdoor Usage Indoor Only Max Operating Temp 250 Degrees F Min Operating Temp -40 Degrees F Resistance Properties Corrosion Resistant

Ulasan Produk

Tidak ada ulasan