TEMPCO Enclosure Thermostat

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC41112209
ApplicationMeasures Air Temperature of Enclosure
Depth (inch)1.5
For use withEnclosure Heaters
Full Load Amps @ 120VAC (A)15
Full Load Amps @ 240VAC (A)10
Height (inch)0.56
Switch ActionSnap
Temperature Differential (°F)15
Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Thermostat Switch Action Snap Full Load Amps @ 120VAC 15 A Full Load Amps @ 240VAC 10 A Width 2 in Height 0.56 in Differential 15 Degrees F Depth 1.5 in Mounting Type Adhesive

Ulasan Produk

Tidak ada ulasan