GE Enclosed Power Receptacle

Sebelum PPN:
Rp2.899.900 - Rp3.799.900
Spesifikasi
UNSPSC39121406
Device TypeUnmetered Power Outlet
Housing MaterialSteel
Mounting LocationSurface
NEMA Enclosure Rating3R
Overall Depth (inch)5 3/16
StandardscUL Listed; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unmetered surface power outlets are enclosed in outlet boxes for added safety and protection.
Feature
Unmetered Surface Power Outlet Current Rating 20 A GFCI Yes Housing Material Steel NEMA Enclosure Rating 3R NEMA Receptacle Configuration 5-20R Voltage Rating 120V AC Cabinet Inside Height 7 in Cabinet Inside Width 5 in Circuit Breaker Type None Device Type Unmetered Power Outlet Features Cabinet Size 5x7

Ulasan Produk

Tidak ada ulasan