INTERMATIC Electromechanical Timer (Saklar Waktu Mekanik)

Sebelum PPN:
Rp1.599.900 - Rp8.399.900
Spesifikasi
UNSPSC39121523

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These electronic timers can be used to operate outdoor building lights, commercial ovens, and heaters for pools and spas. They can also be used to run HVAC equipment, lighting installations, and appliances at daily, scheduled intervals.
Feature
Electromechanical Timer 7-Day Number of Poles 4 Contact Form DPDT Voltage 125V AC Amps 40 A Contact HP @ 120V 2 hp Contact HP @ 240V 5 hp Day Skipper Yes Enclosure Type Steel NEMA Rating 1 Min Time Setting 3.5 hr Max Time Setting 21 hr Max On/Off Cycles 3 Width 8 1/4 in Depth 4 in Height 12 1/2 in Number of Trippers Included 14 Extra Trippers 11Z966 Description/Special Features Time-of-day Scheduling of HVAC Systems Mount Wall Nominal Max Time Setting 7 day

Ulasan Produk

Tidak ada ulasan