NSI INDUSTRIES LLC Electromechanical Timer (Saklar Waktu Mekanik)

Sebelum PPN:
Rp4.999.900
Spesifikasi
UNSPSC39121523
Amps (A)40
Contact FormDPST
Contact HP @ 120V/@ 240V (hp)2 / 5
Day SkipperNo
Depth x Width (inch)2 5/16x3 1/2
Enclosure TypeMetal Indoor
FinishBrush Metal
Max. On/Off Cycles12
Maximum Time Setting (hour)12
Minimum Time Setting (minute)20
MountSurface
NEMA Rating1
Nominal Maximum Time Setting (hour)22
Number of Poles2
Number of Trippers Included2
Operating Temperature (°F)-40 to 165
StandardsUL Listed,CSA 60730,UL917
Type24 hr
Voltage (V)120 208 to 277 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These switches provide automatic On/Off control when operation is required at the same time every day. They also feature manual override controls. Use to operate outdoor building lights, commercial ovens, and heaters for pools and spas.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Electromechanical Timer 24 hr Number of Poles 2 Contact Form DPST Voltage 120 208 to 277V AC Amps 40 A Contact HP @ 120V 2 hp Contact HP @ 240V 5 hp Day Skipper No Enclosure Type Metal Indoor Finish Brush Metal NEMA Rating 1 Min Time Setting 20 min Max Time Setting 12 hr Max On/Off Cycles 12 Depth 2 5/16 in Number of Trippers Included 2 Extra Trippers 30YJ54 Operating Temp -40 Degrees to 165 Degrees F Description/Special Features Dust-Proof On/Off Setting Mount Surface

Ulasan Produk

Tidak ada ulasan