CANTEX Electrical Floor Box Cover

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC39121307
FinishBronze
For use with513 Series Floor Boxes
Length (inch)5 1/2
MaterialPVC
Number of Gangs2
ShapeRound
StandardsUL
Width (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep everyone safe with electrical boxes, the professional electrical equipment that protects plugs and wires in hazardous or high traffic locations.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Floor Box Cover Shape Round Number of Gangs 2 Length 5 1/2 in Width 1/4 in Material PVC Finish Bronze For Use With 513 Series Floor Boxes Standards UL

Ulasan Produk

Tidak ada ulasan