STEEL CITY Electrical Floor Box Cover

Sebelum PPN:
Rp1.199.900 - Rp4.299.900
Spesifikasi
UNSPSC39121307
Number of Gangs1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sand, dust, dirt and water are the enemies of electrical systems. That is why electrical boxes ensure that a business can always access its power supplies, even if the outlets and wiring are in areas where they could potentially be damaged.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Floor Box Cover Shape Rectangular Number of Gangs 1 Length 8 1/4 in Width 5 1/4 in Height 5 1/8 in Material Polycarbonate with Steel Reinforcement Plate Finish Brown For Use With 664 Series Floor Boxes Standards UL

Ulasan Produk

Tidak ada ulasan