HUBBELL WIRING DEVICE-KELLEMS Electrical Floor Box

Sebelum PPN:
Rp529.900 - Rp14.999.900
Spesifikasi
UNSPSC39121307

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rust- and corrosion-resistant boxes let you sink an outlet into the floor in wet and corrosive environments to provide easy electricity access away from wall or ceiling outlets. Help reduce tripping hazards caused by extension cord use.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Floor Box PVC Opening Size 5 1/2 in Opening Shape Rectangular Number of Gangs 1 Conduit Size (4) 1 in Length 5 7/16 in Width 5 7/16 in Height 6 in Capacity 85.8 cu in Standards UL/CSA

Ulasan Produk

Tidak ada ulasan