WIEGMANN Electrical Enclosure

Sebelum PPN:
Rp499.900 - Rp58.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for above-ground protection of electrical components, these enclosures feature a sloped top to keep contaminants from collecting on the surface. Select models based on NEMA rating for your specific application. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Enclosure NEMA Rating 12 3R 4 4X Material of Enclosure 304 Stainless Steel 16 in Hinged Enclosure Cover Type Solid / Clear Cover Solid Closure Method 1/4 Turn Latch Finish #3 Brushed Color Stainless Steel Depth 8 in Enclosure Cover Features 1/4 Turn Semiflush Latch Features Mounting Holes Seamless Polyurethane Poured in Place Gasket Height 16 in Interior Panel 2NJ30 IP Rating 66 Metal Gauge 14 ga Wall Mounting Series N412-CSSST Standards cULus Usable Opening Depth 7.88 in

Ulasan Produk

Tidak ada ulasan