HUBBELL-WIEGMANN Electrical Enclosure

Sebelum PPN:
Rp689.900 - Rp59.999.900
Spesifikasi
UNSPSC39121301
ColorLight Gray
GasketFoam
KnockoutsNo
Metallic / Non-MetallicNon-Metallic
MountingWall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonmetallic enclosures help to protect electrical components from a variety of hazards. Screw-on covers help to prevent tampering.
Feature
Enclosure NEMA Rating 12 4X 6P Material of Enclosure Fiberglass 6 in Screw On Enclosure Cover Type Solid / Clear Cover Solid Closure Method Screws Finish Matte Color Light Gray Depth 4.45 in Enclosure Cover Features Opaque Features External Mounting Flange Light Weight Watertight Foam Gasket Height 7.73 in Includes Accessory Hardware Bag Interior Panel 52XC72 52XC73 or 52XC74 Wall Mounting Series J-FHW Standards CSA Certified cUL IEC REACH and RoHS Compliant UL Listed

Ulasan Produk

Tidak ada ulasan