DAYTON Electrical Control Pilot Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.499.900 - Rp2.199.900
Spesifikasi
UNSPSC39121534
Lamp TypeLED
Lens MaterialPlastic
Lens TypeFresnel
ShapeRound
Size (mm)30
StandardsCE; CSA; UL
Terminal ConnectionPressure Plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to signal when machine processes have started or ended, these pilot lights are suitable for use in manufacturing facilities, labs, or chemical plants. They can be mounted in instrument panels, on machinery, or in control rooms.
Feature
Pilot Light Complete Voltage 24V AC/DC Color Red Lamp Type LED Shape Round Terminal Connection Screw Clamp Lens Material Polycarbonate 22 mm Lamp Module Type Full Voltage Basic Material Metal Body Material Chrome Plated NEMA Rating 1 12 13 2 3 4 4x Includes Light Module Standards CE CSA IEC UL

Ulasan Produk

Tidak ada ulasan