JONARD TOOLS Electrical Contact File

Sebelum PPN:
Rp1.399.900 - Rp3.599.900
Spesifikasi
UNSPSC27111902
File Blade Length (inch)1 1/2
File Blade ShapeFlat
File Blade Thickness (inch)1/100
Handle Length (inch)1 1/2
Number of Pieces1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Contact Burnisher File Burnisher Type Contact Burnisher File Blade Shape Flat Number of Pieces 1 Cut Type General Purpose File Blade Thickness 1/100 in File Blade Width 1/4 in File Blade Diameter 1/64 in File Blade Length 1 1/2 in Handle Length 1 1/2 in Features Live Contacts Without Any Shocks or Shorts Packaged in a Clear Plastic Bag to Protect the Burnishers From Grease and Moisture Removes the Oxide Layer and Any Corrosion Off Contacts Without Leaving Filings or Debris

Ulasan Produk

Tidak ada ulasan