APPLETON ELECTRIC Electrical Box Cover

Sebelum PPN:
Rp2.699.900
Spesifikasi
UNSPSC39121202
Box TypeRound Ceiling Pan
Conduit Size (inch)3/4
Depth (inch)2 9/16
DesignScrew In
Length (inch)4 1/2
MaterialIron
Number of Gangs1
StandardsUL 514A
Width (inch)6 1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong and durable, these iron covers are designed to fit directly on electrical boxes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flexible Fixture Hanger Box Type Round Ceiling Pan Number of Gangs 1 Material Iron Depth 2 9/16 in Width 6 1/8 in Length 4 1/2 in Conduit Size 3/4 in Design Screw In Standards UL 514A Includes Steel Screws Neoprene Gasket

Ulasan Produk

Tidak ada ulasan