CANTEX Electrical Box

Sebelum PPN:
Rp309.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use to house wiring devices such as switches or receptacles. Available in both gangable and nongangable styles.
Feature
Electrical Box Box Type Switch Number of Gangs 1 Bracket Type Nails Capacity 20 cu in Material Polycarbonate Number of 1/2 in Back Knockouts 4 Number of 1/2 in Side Knockouts 0 Clamp Type - - Hub Location Rated - Nominal Depth 3 1/8 in Nominal Length 2 1/4 in Nominal Width 3 7/8 in Color Red Standards UL

Ulasan Produk

Tidak ada ulasan