Vortex Earth Anchor

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC31162108
ColorOrange
Diameter (inch)3
FinishPainted
Length (inch)16
MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These anchors are designed to be inserted into the ground to create a tie down or anchor point. They help to secure tarps, furniture, and tents without requiring a shovel or a concrete fixture.
Feature
Spiral Folding Ring Anchor Length 8 in Dia 3 in Material Steel Color Orange Finish Painted

Ulasan Produk

Tidak ada ulasan