KRAFT TOOL Drywall Specialty Tool Accessories

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC30161503
ApplicationPaint and Acoustical Spray Protection
CharacteristicsLightweight, Contoured Handle, Threaded End Handle
ConstructionFlexible Reinforced Plastic
For use withSpray Paints and Texture, Broom Thread Handle
Length (ft)3
Length (inch)36
Number of Pieces1
Size L x W (inch)36x9
Width (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Spray Shield Number of Pieces 1 Size 36 In.L x 9 In.W Length (In.) 36 Length (Ft.) 3 Width (In.) 9 Construction Flexible Reinforced Plastic Lightweight Contoured Handle Threaded End Handle Paint and Acoustical Spray Protection For Use With Spray Paints and Texture Broom Thread Handle

Ulasan Produk

Tidak ada ulasan