AMPCO Drum Bung & Plug Wrench

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC24101901
ColorBronze
Corrosion ResistantYes
FinishNatural
For Plug/Bung MaterialMetal, Plastic
For Plug/Bung Size (inch)3/4; 2
For Plug/Bung StyleT-Type, Standard, Pressure Relief
Grip StyleErgonomic
Handle TypeErgonomic
InsulatedNo
MaterialAluminium, Bronze, Nickel
Non-SparkingYes
Overall Length (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nonsparking drum plug wrenches won't spark during use and have an offset handle to tighten and loosen countersunk drum plugs. They are suitable for use in flammable environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drum Bung/Plug Wrench For Plug/Bung Size 3/4 in 2 in For Plug/Bung Style T-Type Standard Pressure Relief For Plug/Bung Material Metal Plastic Overall Length 12 in Aluminum Bronze Nickel Natural Ergonomic Ergonomic Non-Sparking Yes

Ulasan Produk

Tidak ada ulasan