DAYTON Drill Press Arbor (Arbor Bor)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900 - Rp569.900
Spesifikasi
UNSPSC27112811
ApplicationMounting Various Buffing and Finishing Wheels on Electric Motors
Setscrew TypeSocket
Washer Outside Diameter (inch)1 1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These arbors replace worn drill press arbors or change to a different connection style or size.
Feature
Shaft Arbor Fits Shaft Diameter 3/8 in For Use With Smaller Fractional Horsepower Motors Includes Flanged Washers Hex Nut Thread Length 1 1/8 in Thread Size 3/8 In.-24 RH Washer Outside Diameter 1 1/4 in Maximum Wheel Width 1/2 in Setscrew Type Socket Shaft Rotation Counter Clockwise Overall Length 2 in Type Small Application Mounting Various Buffing and Finishing Wheels on Electric Motors

Ulasan Produk

Tidak ada ulasan