DREMEL Drill Bit for Rotary Tool (Mata Bor Dua Sisi)

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC27112801
Drill Bit Size (inch)1/16; 3/32
Flute Length (inch)1/2
MaterialDiamond
Maximum Drilling Depth (inch)1/2
Maximum Speed (rpm)35000
Overall Length (inch)2
Primary Material ApplicationCeramic Wall Tile; Glass; Glass Block; Glass Bottles; Stone
Rotary Tool Accessory TypeDrill Bit
Shank Diameter (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill bits have flutes that form cutting edges for creating holes in wood, plastics, and soft metals. The bit shank attaches to the rotary tool and may require a compatible chuck or collet to make the connection.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Drill Bit Primary Material Application Ceramic Wall Tile Glass Glass Block Glass Bottles Stone Drill Bit Size 1/16 in 3/32 in Shank Diameter 1/8 in Flute Length 1/2 in Material Diamond Max Speed 35 000 RPM Maximum Drilling Depth 1/2 in Overall Length 2 in Rotary Tool Accessory Type Drill Bit

Ulasan Produk

Tidak ada ulasan