BOSCH Drill Bit for Glass, Tile & Porcelain (Mata Bor Kaca)

Kondisi Barang:
Sebelum PPN:
Rp479.900 - Rp1.699.900
Spesifikasi
UNSPSC27112801
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The arrow-shaped tip on these drill bits helps stop them from moving, or walking, when starting a hole. The tip also allows the bits to drill holes that are smaller than their bit diameter. These bits create holes in tile, porcelain, ceramic, and mirror glass and are typically used for creating smaller holes than would be possible with diamond-tipped core bits for tile.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Glass and Tile Drill Bit 1/8 in Carbide Tipped Straight with Three Flats Maximum Drilling Depth 2 1/2 in Shank Diameter 1/8 in Overall Length 2 in

Ulasan Produk

Tidak ada ulasan