HYDRO-HANDLE Drill Bit for Glass, Tile & Porcelain

Sebelum PPN:
Rp2.599.900 - Rp4.199.900
Spesifikasi
UNSPSC20121607
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
Material - MachiningDiamond
Measurement SystemFractional Inch
Overall Length (inch)2 1/4
Primary Material ApplicationCeramic; Glass; Mirror; Porcelain
Shank Diameter (inch)5/16
Shank Type - MachiningStraight with Three Flats

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sets of glass, tile, and porcelain drill bits contain multiple bits in different sizes. They save users the time and hassle of purchasing the tools individually and are suitable for operations that regularly use a variety of drill bit sizes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Glass Tile and Porcelain Drill Bit Set Ceramic Glass Mirror Porcelain Number of Drill Bits 10 Bright (Uncoated) Smallest Drill Bit Size 5/16 in Largest Drill Bit Size 2 in Shank Diameter 5/16 in

Ulasan Produk

Tidak ada ulasan