Makita Drill Bit for Glass, Tile & Porcelain (Mata Bor Kaca)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC31160000
Cutting DirectionRight Hand
Decimal Equivalent0.125; 0.1875; 0.25; 0.375; 0.5
Finish - MachiningBright (Uncoated)
Largest Drill Bit Size (inch)1/2
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Overall Length (inch)3; 4
Primary Material ApplicationCeramic; Glass
Shank Diameter (inch)1/8; 3/16; 1/4; 3/8; 1/2
Shank Type - MachiningStraight with Three Flats
Smallest Drill Bit Size (inch)1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sets of glass, tile, and porcelain drill bits contain multiple bits in different sizes. They save users the time and hassle of purchasing the tools individually and are suitable for operations that regularly use a variety of drill bit sizes.
Feature
Glass and Tile Drill Bit Set Glass Ceramic Number of Drill Bits 5 Bright (Uncoated) Smallest Drill Bit Size 1/8 in Largest Drill Bit Size 1/2 in Shank Diameter 1/8 in 3/16 in 1/4 in 3/8 in 1/2 in

Ulasan Produk

Tidak ada ulasan