RULAND MANUFACTURING Drill & Driver Attachment & Accessories

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC27112801
Drive Size (inch)1/2; 1/4; 1/8; 3/16; 3/8; 5/16; 7/8
Hex Size (inch)1/8; 3/16; 1/4; 5/16; 3/8; 1/2; 7/8
Impact RatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depth stops connect to the base of a drill bit to limit how far the bit can drill into materials. They're used to drill multiple holes of the same depth.
Feature
Drill Stop Collar Drive Size 1/2 in 1/4 in 1/8 in 3/16 in 3/8 in 5/16 in 7/8 in Shank Size 1/8 in 3/16 in 1/4 in 5/16 in 3/8 in 1/2 in 7/8 in For Use With Drill Bit Includes (7) Collars Hex Wrenches Impact Rated No

Ulasan Produk

Tidak ada ulasan