Ideal Drill & Driver Attachment & Accessories

Sebelum PPN:
Rp27.999.900
Spesifikasi
UNSPSC27111511
Cutter TypeHeavy-Duty Cable Cutter
Cutting ActionShear
For Max. Diameter Aluminum Electric Cable (kcmil)1000
For Max. Diameter Copper Electrical Cable (kcmil)750
For Max. Wire Thickness (MCM)(Aluminium) 100, (Copper) 750
For Wire/Cable TypeElectrical/Data Cable
Grip MaterialPlastic
Handle MaterialSteel
Handle StyleSmart Grip
Includes Cushioned GripYes
InsulatedNo
Material ApplicationAluminium, Copper
Maximum Jaw Opening (inch)1 1/2
Overall Length (inch)12
Ratcheting JawYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These attachments equip drills with cutters or shears that slice through materials. They connect to the chuck of a compatible drill, which drives the attachments' cutting blades.
Feature
Cable Cutter Cutter Type Heavy-Duty Cable Cutter Cutting Action Shear Features Fits Most Standard Power Drills Rounded Blades Minimize Cable Distortion For Professional Quality Every Time Specially Hardened For Maximum Wire Thickness Aluminum 100 MCM Copper 750 MCM For Wire/Cable Type Electrical/Data Cable For Maximum Diameter Copper Electrical Cable 750 kcmil For Maximum Diameter Aluminum Electric Cable 1 000 kcmil Grip Material Plastic Handle Material Steel

Ulasan Produk

Tidak ada ulasan