Makita Meteran Laser Level (Laser Line)

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC27111802
Accuracy (inch)±1/8
Automatic ShutoffNo
Battery Type (V)12 (Max CXT Li-Ion)
BluetoothNot Bluetooth Compatible
Includes BatteryBatteries Not Included
Laser Beam ColorRed
Laser ClassClass 2
Laser Output (mW)<1
Laser ProjectionHorizontal; Vertical
Leveling TypeManual Leveling
Maximum Indoor Range (ft)82
Maximum Working Range with Detector (ft)262
Maximum Working Range without Detector (ft)82
Mount TypeMagnetic
Number of Dots4
Number of Lines2
Overall Depth (inch)4 7/16
Overall Height (inch)4
Overall Width (inch)2 3/8
Self Leveling Range±4°
Tripod Thread Size (inch)1/4-20; 5/8-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These levels project both cross lines and dots for horizontal (level) and vertical (plumb) alignment. Cross lines are two intersecting lines that allow easier placement and greater accuracy than chalk lines for tasks, such leveling cabinets and counters, placing wall outlets, and installing light fixtures. Dots are small circles of light that assist with transferring points from one surface to another, such as from floor to ceiling when marking placement for anchors, recessed light fixtures, and through holes.
Feature
Self-Leveling Cross-Line Laser Accuracy +/-1/8 in Battery Type 12V Max CXT Li-Ion Bluetooth Not Bluetooth Compatible

Ulasan Produk

Tidak ada ulasan