DAYTON Disc Grinding & Sanding Machine

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp15.999.900 - Rp49.999.900
Spesifikasi
Compatible Workpiece MaterialMetal; Plastic; Wood
Disc Diameter (inch)12
Mounting LocationBenchtop
PhaseSingle-Phase
Power SourceCorded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop disc machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces, or may be placed on carts for repositioning or moving around a shop.
Feature
Disc Sander Product Type Disc Grinder Compatible Workpiece Material Metal Plastic Wood Voltage 115V Phase Single-Phase Horsepower 0.8 hp Mounting Location Benchtop Maximum Disc Diameter 12 in Maximum Disc Speed 1 725 RPM Speed Settings Fixed Disc Table Width 8 3/8 in Disc Table Length 17 1/4 in Dust Collection Port Size 2 in Current 8 A Features Counter Clockwise Rotation Disc Brake Exhaust Port Includes Miter Gauge Sanding Disc Maximum Disc Table Tilt-Out Angle 45 Degrees

Ulasan Produk

Tidak ada ulasan

Halaman Terkait