NUPLA Digging Bar

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC27112017
Bar ShapeWedge
ColorBlack/Orange
Diameter (inch)1 1/8
End StyleWedge
End Width (inch)1 1/2
Handle ColorBlack; Safety Orange
Handle Length (inch)72
Includes HandleNo
MaterialFiberglass; Steel
Overall Length (inch)72
Overall Width (inch)1 1/8
SeriesClassic Nuplaglas
StandardsASTM F1505; Meets or Exceeds IEC 60900
Tether ReadyNo
TypeDigging Bars

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Nonconductive Digging Bar w/Wedge Overall Length 72 In Dia 1.125 In Fiberglass Handle and Cast Ductile Iron Head Material Color Safety Orange Handle and Black Cast Ductile Iron Head Standards Meets or Exceeds IEC 60900 and ASTM F1506 Standards

Ulasan Produk

Tidak ada ulasan