IPA Diamond-Coated Needle File & Set

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC27111902
Abrasive MaterialDiamond
File Length without Tang (inch)3
File StyleAbrasive File
File TypeMicro Round File
Handle Length (inch)2
Includes HandleYes
Number of Pieces12
Profile ShapeRound
Relative Grit GradeCoarse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sets include diamond-coated needle files of different sizes or grits to get the desired amount of material removal. The slim body of needle files allows a focused touch for precision filing applications. They are wider than escapement files, so they file larger surfaces and remove material more quickly.
Feature
Round Micro Files File Type Micro Round File Material Applications Aluminum Brass Plastic Steel File Style Abrasive File File Length without Tang 3 in File Set Type Micro Round File Set

Ulasan Produk

Tidak ada ulasan