BOSCH Diamond Saw Blade (Mata Gerinda Potong Keramik)

Kondisi Barang:
Sebelum PPN:
Rp479.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tile-cutting diamond saw blades cut brittle masonry materials where chipping is a concern, such as glazed tile.
Feature
Diamond Saw Blade DB Series Blade Dia 4 in Arbor Size 5/8 in Arbor Shape Round Max Blade Speed 14 500 RPM For Use With Saw Type Angle Grinders Tile Saws Cutting Type Wet/Dry Rim Type Continuous Max Cutting Depth 1 in Materials Cut Ceramic Granite Marble For Use On Concrete Type Concrete Masonry Stone Grade Best Cut Width 0.06 in Blade Material Diamond

Ulasan Produk

Tidak ada ulasan