Makita Diamond Saw Blade (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp379.900 - Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
Feature
Diamond Blade Blade Dia 7 in Arbor Size 5/8 in 7/8 in Arbor Shape Round Max Blade Speed 8 700 RPM For Use With Saw Type Angle Grinder Circular Saw Cut-Off Saw Cutting Type Wet/Dry Rim Type Turbo Primary Material Application Asphalt Green Concrete Block Sandstone Materials Cut Concrete For Use On Concrete Type Green Concrete Grade Premium Blade Material Diamond

Ulasan Produk

Tidak ada ulasan