DIABLO Diamond Saw Blade (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp579.900 - Rp999.900
Spesifikasi
UNSPSC27112802
Arbor ShapeRound
Blade MaterialSteel
Cutting TypeWet/Dry
For Use With Saw TypeAngle Grinders; Circular Saws
GradeBetter
Material CutMetal
Rim TypeSegmented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal-cutting diamond saw blades have a diamond-embedded rim that provides a sharp, hard edge for cutting hard metal alloys.
Feature
Diamond Saw Blade DIA101F Series Blade Dia 6 in Arbor Size 5/8 in 7/8 in Arbor Shape Round Max Blade Speed 10 150 RPM For Use With Saw Type Angle Grinders Circular Saws Cutting Type Wet/Dry Rim Type Segmented Max Cutting Depth 2 in Materials Cut Metal Grade Better Cut Width 1.2 in Blade Material Steel

Ulasan Produk

Tidak ada ulasan