WHITE-RODGERS Definite Purpose Contactor (Kontaktor Listrik)

Sebelum PPN:
Rp519.900
Spesifikasi
UNSPSC39121529
Coil Voltage (VAC)208/240
Contactor Frame SizeStandard
Frequency (Hz)50/60
Full Load Current - Inductive (A)30
Full Load Current - Resistive (A)40
Main Pole Contact Form2NO
Max. Voltage Rating (V)600 (AC)
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)-40
Mounting Hole Diameter (inch)0.22
Mounting Hole Distance - Height (inch)1.63
Mounting Hole Distance - Width (inch)1.63
Nominal Coil Voltage @ 60Hz (V)208-240 (AC)
Number of Poles2
Overall Depth (inch)3.38
Overall Height (inch)2.5
Overall Width (inch)2
Reversing CapabilityNon-Reversing
StandardsARI; UL Listed
Wire Termination TypeQuick Disconnect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing definite purpose contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction.
Feature
Definite Purpose Magnetic Contactor LED Lighting Current Rating Not Applicable Coil Voltage 208/240V AC Series 90 Series Number of Poles 2 NEMA Enclosure Rating No Enclosure Tungsten Lighting Current Rating Not Applicable Fluorescent Lighting Current Rating Not Applicable Reversing Capability Non-Reversing Frame Size Not Applicable Full Load Current - Resistive 40 A Full Load Current - Inductive 30 A Maximum Voltage Rating 600V AC Overall Height 2.5 in Overall Width 2 in

Ulasan Produk

Tidak ada ulasan