GE Definite & General Purpose Manual Motor Starter

Sebelum PPN:
Rp2.299.900 - Rp3.999.900
Spesifikasi
UNSPSC39121521
Horsepower @ 115V DC (hp)1
Horsepower @ Single Phase - 120V AC (hp)1
Horsepower @ Single Phase - 240V AC (hp)1
Max Current (AC) (A)16
OperatorToggle Switch
Overload Protection TypeThermal
PhaseSingle
Reversing CapabilityNon-Reversing
StandardsCSA; UL Listed
Starter StyleNEMA
Thermal Units Required1 (Not Included)
Trip ClassNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-reversing definite and general purpose manual motor starters with thermal overloads have enclosures that protect their internal components from impacts, debris, and dust. Non-reversing motor starters connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Thermal overload relays, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached. They are made of either bimetallic strips or solder-type materials and change shape as electrical current increases and temperatures rise. As the material changes shape, it opens and closes contacts that signal motor starters to disconnect power and prevent connected loads from overheating and causing damage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Manual Motor Starter Horsepower @ Single Phase - 120V AC 1 hp Horsepower @ Single Phase - 240V AC 1 hp Maximum Voltage Rating 230V AC/DC Number of Poles 1 Operator Toggle Switch Phase Single Current AC 16 A Series CR101H Maximum Overload Relay Current Setting Not Applicable Minimum Overload Relay Current Setting Not Applicable NEMA Enclosure Rating 1 Number of Required Thermals 1 Overload Protection Type Thermal Starter Style NEMA Overall Depth 2.63 in Overall Height 4.16 in

Ulasan Produk

Tidak ada ulasan