OLFA Scraper Deck & Floor (Kape Dek & Lantai)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC27112009
Blade Length (inch)3/4
Blade MaterialCarbon Steel
Blade TypeReversible
Blade Width (inch)4
ColorBlack/Yellow
Handle DesignHammer Head; Soft Grip
Handle MaterialDie-Cast Metal
No. of Edges2
Non-SparkingNo
Putty Knife/Scraper Blade FlexibilityStiff

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use these scrapers to remove adhesives, tile, and carpet from floors. Stiff blades allow heavy-duty twisting and prying.
Feature
Scrapers Nonsparking No Stiff Blade Type Reversible Blade Width 4 in Blade Material Carbon Steel Handle Material Die-Cast Metal Floor Scraper Blade Length 3/4 in Handle Length 5 in Color Black/Yellow Handle Design Hammer Head Soft Grip No of Edges 2 Overall Length 8 1/2 in Includes 3-15/16 in Wide Dual-Scrape Carbon Tool Steel Blade

Ulasan Produk

Tidak ada ulasan