Unger Scraper Deck & Floor (Kape Dek & Lantai)

Sebelum PPN:
Rp1.199.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use these scrapers to remove adhesives, tile, and carpet from floors. Stiff blades allow heavy-duty twisting and prying.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Scrapers Blade Material Steel Handle Material Aluminum Medium Duty Scraper Blade Length 6 in Handle Length 60 in Color Green/Silver Overall Length 60 in

Ulasan Produk

Tidak ada ulasan