AMS Dead-Blow Hammer (Martil / Palu)

Sebelum PPN:
Rp1.899.900
Spesifikasi
UNSPSC41113910
Dead Blow HammerYes
Hammer Face Diameter (inch)2 1/4
Hammer TypeDead Blow Hammer
Handle MaterialSteel
Head MaterialRubber over Steel
Non-SparkingYes
Overall Length (inch)14
Size (lbs)2.375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
Feature
Dead Blow Hammer Hammer Type Dead Blow Hammer Head Material Rubber over Steel Handle Material Steel Head Weight 2 3/8 lb Face Diameter 2 1/4 in Head Length 4 1/4 in Face Shape Round Overall Length 14 in Dead Blow Hammer Yes Non-Marring Yes Non-Sparking Yes Tether Ready No Features Non-Marring Non-Sparking Grip Material Rubber Handle Color Orange Head Color Orange

Ulasan Produk

Tidak ada ulasan

Halaman Terkait