WILTON Dead-Blow Hammer (Martil / Palu)

Sebelum PPN:
Rp2.099.900 - Rp4.599.900
Spesifikasi
UNSPSC27111602
Dead Blow HammerYes
Hammer TypeDead Blow Hammer
Handle MaterialSteel
Head MaterialRubber over Steel
Non-SparkingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard dead-blow hammers allow everyday use where a special environment, sledge-type, or removable-face dead blow isn't required.
Feature
Dead Blow Hammer Hammer Type Dead Blow Hammer Head Material Rubber over Steel Handle Material Steel Head Weight 8 lb Face Diameter 2 5/8 in Head Length 8 5/8 in Face Shape Round Overall Length 30 in Dead Blow Hammer Yes Non-Marring Yes Non-Sparking No Tether Ready Yes Face Hardness Soft Features Dead Blow Function Eliminates Bounce Back when Striking Hardened Surfaces Ergonomic Handle Lanyard Hole No Slip Grip Spark Resistant for Safe Use Near Combustible Materials

Ulasan Produk

Tidak ada ulasan

Halaman Terkait